DAHUA 2×4MP Full-color Duo Splicing WizMind Network Camera
Description
With starlight solution and deep learning algorithm, Dahua WizMind 5 Series network camera has various intelligent functions, including face capture, perimeter protection and people counting, which greatly improve the accuracy of video analysis.
Specifications
Brand Name | Dahua | Item Name | Network Turret Camera |
Type | Outdoor Dual-Sensor | Camera Resolution | 4096 x 1800 at 25 fps |
Camera Voltage | 12 VDC | Focal Length | 3.6 mm |
Camera Size | 4 MP | Lens Type | Fixed |
Format | H.264, H.264+, H.265, H.265+, MJPEG | Hard Drive Size | 512 GB |
Packages
1 - UNIT - 1 |