×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahn43am5zb

DAHUA N43AM5Z-B 4MP Starlight Vari-focal Network Dome Camera, Black

Price $494.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N43AM5Z-B

Description

The Dahua 4 MP Starlight camera offers Smart Motion Detection for improved alarm accuracy from intrusion and tripwire functions. The camera is ideal for a host of diverse applications — Starlight, True Wide Dynamic Range, and IR illumination allow the camera to operate in any lighting condition. The camera is rated to the IP67 Ingress Protection and to the IK10 Vandal Resistance standards, allowing the camera to deliver high-quality and reliable video in the harshest environments.FEATURES:- 1/3 in. 4 MP Progressive-scan CMOS Sensor- Triple-stream Encoding- Smart H.265+ and Smart H.264+ Dual Codec- 4 MP (2688 x 1520) at 30 fps- 2.7 mm to 13.5 mm Motorized Vari-focal Lens- Starlight Technology for Low-light Applications- Analytics+ Function – Perimeter Protection and- Smart Motion Detection- True Wide Dynamic Range (120 dB) and Day/Night IR Cut Filter- Maximum IR LED Distance 40 m (131.23 ft)- Enhanced Power and Data Transmission Distances (ePoE)- IP67 Ingress Protection and IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Network Dome Camera
Type Starlight Camera Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.7 - 13.5 mm
Series Lite Cable Type Category 5e/Category 6
Camera Size 4 MP Lens Type Motorized Varifocal
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, H.264H, MJPEG (Sub Stream only) Hard Drive Size 256 GB
Standards UL 60950-1 and CAN/CSA C22.2 No. 60950-1-07, EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), 47 CFR FCC Part 15, Subpart B, Class B, EN 55032:2015, Class B, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 55024:2010+A1:2015, EN 55035:2017, EN 50130-4:2011+A1:2014

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok