Abbotsford
sat65901

SATCO LIGHTING 120V 1900LM BULLET Security Light with WIFI Camera, Black

Price $260.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-901

Description

Black Bullet Outdoor SMART Security Camera with starfish enabled.

Specifications

Brand Name Satco Products Item Name Security Light with Camera
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish White Lamp Wattage 20 W
Average Life 50000 hr Color Temperature 3000 K
Color Rendering Index (CRI) 80 Lumens 1900 lm
Housing Material Metal Standards cETLus Listed, California T24 2016 and 2019 JA8 Compliant, FCC Approved

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok