DAHUA DHI-LM27-F211 27-inch BLADE Series FHD LED Monitor
Description
PRODUCT FEATURES:- Industrial level LCD panel, suitable for continuous 24/7 operation - Physical resolution of 1920×1080 - High fidelity digital processing for a brilliant and vivid video - Ultra-narrow bezel design with 178°/178° wide viewing angle make your vision more open - Built-in speakers
Specifications
Brand Name | Dahua | Item Name | LCD Monitor with Built-In Speakers |
Type | Industrial | Series | Light |
Monitor Size | 31-1/2 in | Monitor Resolution | 1920 x 1080 |
Monitor Voltage | 240 V | Display | Full HD |
Includes | HDMI Cable, Power Adapter, Pedestal | Standards | CE, FCC Certified |
Application | For Extensive 7 x 24 Continuous Works |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |