×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhl32f600

DAHUA DHL32-F600 32’’ Light Series Full-HD LCD Monitor

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHL32-F600

Description

PRODUCT FEATURES:- Industrial level DID LCD panel, suitable for extensive 7×24 continuous works - Physical resolution of 1920×1080 - High fidelity digital processing, brilliant and vivid video - 5ms fast response time, no image ghosting - Built-in speaker

Specifications

Brand Name Dahua Item Name LCD Monitor
Type Industrial, Noise Reduction Monitor Size 48-1/2 in
Monitor Resolution 3840 x 2160 Monitor Voltage 240 V
Display 4K Ultra HD Includes VGA Cable, Power Cable
Standards CE, FCC Certified Application For Extensive 7 x 24 Continuous Works

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok