Abbotsford
entc606g50

ABB C606G50 600V 50KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 63, NEMA1

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C606G50

Description

CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.

Specifications

Brand Name ABB Item Name Power Factor Correction Capacitor
Type Individual, Low Voltage, Enclosure 63, NEMA 1 kV Rating 600 VAC
Amperage Rating 48.1 A kVAR Rating 50
Connection Stud Dimensions 17.21 in W x 19.02 in H x 5.98 in D
Frequency Rating 60 Hz Phase 3
Temperature Rating -40 to 40 °C Mounting Floor
Standards CE, CSA Certified, UL Listed, IEC, NEC, NEMA CP-1, ANSI and IEEE Standard 18 Application For Indoor, Motors, MCCs, Switchboards
UPC 888614075511

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok