×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabms4

ABB MS4 4/0-4AWG Blackburn® MS Neutral Span Clamp

Price $68.1272 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS4

Description

Neutral span clamp Accommodates up to four service drops. Used in applications where house is not adjacent to pole. One-piece construction. A combination aerial cable neutral parallel groove connector and dead-ending clamp.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Neutral Span Clamp Type Neutral Span Clamp
Main Conductor Size (2) 4/0-4 AWG ACSR, 4/0 AWG Stranded, 2 AWG Solid Tap Conductor Size 1/0-6 AWG ACSR, 1/0 AWG Stranded, 6 AWG Solid
Conductor Range 4/0 to #4 ACSR AWG ; 4/0 STR AWG ; #2 SOL AWG Material Aluminum
Color/Finish Bare UPC 783786849703

Packages

1 - UNIT - 1 25 - UNIT = 25 700 - UNIT = 700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok