Abbotsford
tabtat8

ABB 7 inch 8 Tape 2000Amp Blackburn Type TAT Transformer Spade Connector, Aluminum

Price $91.2165 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TAT8

Description

BLACKBURN® transformer spade connector For bolting to 13 /4 inch NEMA standard transformer secondary spade. Rated 2000 A at 90 °C. Use type AL, ALS or LCN lugs and 1/2 inch hardware.

Specifications

Brand Name ABB Sub Brand Homac®
Item Name Transformer Spade Connector Type Transformer Spade Connector
Amperage Rating 2000 A Material Aluminum
Specifications 4 - 8 Hole Dimensions 7 x 6-3/4 x 51/64 in
For Use With AL, ALS, and LCN Series Lugs and 1/2 in Hardware UPC 783786834006

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok