×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabats397477

ABB ATS397477 Blackburn® ATS Autoset® Automatic Splice, 397-477, Blue

Price $163.6715 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ATS397477
Documents Documents

Description

BLACKBURN® automatic splices make fast and dependable overhead tension splices that take a bite out of installation time. The conductor simply slips into the colour-coded, funnel-shaped end pieces and automatically enters the pilot cup with a gentle push. The pilot cup guides the conductor past the unique serrated jaws and into the center of the connector. When the conductor meets the center stop, the pull-back locks it into position as the jaws firmly clamp down. The more pull, the more bite, which provides an instant, positive and automatic connection. Colour provides instant visual identification of maximum conductor size. Funnel swiftly guides conductor into position for insertion. Provide optimum contact area for a greater range of conductor sizes. Automatically determines proper insertion length of both conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Automatic Tension Splice Type Automatic Tension Splice
Conductor Size 399 - 477 kcmil Material Aluminum
Connection Type Parallel Color Blue
Dimensions 23-1/2 in L Application For Overhead Tension Connection
UPC 783786103843

Packages

1 - UNIT - 1 10 - UNIT = 10 640 - UNIT = 640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok