×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabatsg516

ABB 5/16 inch Blackburn ATSG Steel Strand Automatic Splice

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ATSG516

Description

These BLACKBURN® ATSG™ steel strand automatic splices are designed and recommended for use on common grade, Siemens-Martin, High-strength utility grade, EHS, Galvanized, Bethalume, Aluminized steel strand (per ASTM A 474, A 475). The connectors can handle tensile loads in excess of 90% of the rated strength of the recommended strand.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Tension Splice Conductor Size 5/16 in Stranded
Barrel Size 1.1 in Overall Length 7.2 in
Type Automatic Contact Material Aluminum
Standards ASTM A474, A475, RoHS Compliant Application For Common Grade, Siemens-Martin, High-Strength Utility Grade, EHS, Galvanized, Bethalume, Aluminum Steel Strand
UPC 783786432820

Packages

1 - UNIT - 1 12 - UNIT = (12) 50 - UNIT = 50 2000 - UNIT = 2000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok