×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabics681

ABB 2 3/4 inch 3-4 Str. 2 Sol. Blackburn Insulated Aluminum Service Entrance Compression Splice, Orange

Price $3.7906 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ICS68-1

Description

BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Compression Sleeve Type Standard, Parallel, Short
Voltage Rating 600 V Conductor Size 4-3 AWG
Material Aluminum Standards RUS Accepted, Complies with ANSI C119.4
Application For Standard Conductor Splice. UPC 783786102402

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 1600 - UNIT = 16000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok