Abbotsford
tabrc20

ABB 16 inch T&B Distribution Compression Splice

Price $91.1381 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RC20

Description

Full-tension distribution compression splice features external end taper provides conductor stress relief, ease of stringing and corona protection. Internal end chamfer enables easy conductor insertion and prevents sharp edge contact with conductor. Meets ANSI C119.4 requirements - withstands 95 percent of conductor rated breaking strength.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Full-Tension Splice Type Long Sleeve
Conductor Size 2/0 AWG Material Aluminum
Connection Type Compression Specifications 16 in
For Use With 2/0 (6/1) ACSR, 2/0 (7) AAAC, 2/0 (7) 5005, 2/0 (7) AAC Wires Standards ANSI C119.4 Approved
Application Distribution Compression Connector UPC 783786051212

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok