Abbotsford
tab54720

ABB 54720 Color-Keyed® C-Tap Connector, #4-12, Brown 33

Price $5.5306 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54720

Description

The T&B C-Tap are PCompression low resistance Tap for electrical and high resistance to tearing.Ideal for the queueing of pig, splices, bi-directional and the diversion to a main cable uncut.Robust strengthening ribs to help position the compression matrices and to strengthen the compressed joint.Material: High conductivity wrought copper Finish: Electroetamage

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type C-Tap
Voltage Rating 600 V Run Conductor Size 8-4 AWG
Tap Conductor Size 8-12 AWG Material Copper
Finish Plain Standards UL File Number E9809
UPC 786210547206

Packages

1 - UNIT - 1 100 - UNIT = 100 8400 - UNIT = 84000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok