Abbotsford
burk2c23b1nsp

BURNDY K2C23B1NSP 8-2AWG Burndy® Cable to Flat Mechanical Grounding Connector

Price $121.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:K2C23B1NSP

Description

Cu Mechanical ground conectr to ground 2 Cables to Steel structures, #8-#2 Str., #10-#1 Sol., Connector supplied with Split lock washer and nut

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Grounding Connector Type Mechanical
Conductor Type Copper Stranded/Solid Conductor Size 10-1 AWG Solid, 8-2 AWG Stranded
Material Leaded Bronze Alloy Finish Unplated
Dimensions 2.47 in L x 0.62 in W x 1.34 in H Mounting Type 3/8 in
Includes Split Lock Washer and Nut Standards UL Listed, CSA Certified, RoHS Compliant
Application For Direct Burial Application UPC 781810464724

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok