Abbotsford
tabgr3440250

ABB 3/4 inch 4/0 AWG250 kcmil E-Z-Ground Figure 8 Compression Ground Rod Tap Connector

Price $89.1092 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GR34-40250

Description

Compression ground rod tap connectors with high-conductivity copper and acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Compression Ground Rod Connector Type E-Z-Ground Compression Grounding
Conductor Size 4/0-1/0 AWG Rod Size 3/4 in
Material Copper Dimensions 2.19 in H x 0.88 in T
Standards UL File Number E3060, CSA Certified UPC 786210185859

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok