×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ilssgb4

ILSCO OF CANADA LTD SGB-4 AL MEC 4-14 SOL-STR T UL CSA

Price $8.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO OF CANADA LTD
Manufacturer #:SGB-4

Description

ILSCO Lay-in Ground Lug, Mechanical connection, Dual Rated, Aluminum material, Tin plated connector, UL 467 Listed, UL 2703 Recognized, C22.2 No. 65-03, Copper Primary Conductor 4 Str - 14 Str and 4 Sol - 14 Sol, Aluminum Primary Conductor 4 Str - 14 Str and 10 Sol - 14 Sol, 2 conductors, 2 ports/wireways, Drive Type Main 7/16 External Hex,

Specifications

Brand Name Ilsco Sub Brand ILSCO
Item Name Mechanical Ground Lug Type Dual Rated, Lay-In
Conductor Type Solid, Stranded Conductor Size 4-14 AWG
Material Aluminum Conductor Material Aluminum/Copper
Finish Tin-Plated Standards CSA C22.2 No. 65-03 LR-29601, UL 467, UL 2703, 667P
Application Lay-in Ground Lug UPC 783669960259

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok