Abbotsford
tab1016btb

ABB 1016BTB E-Z-Ground® Galvanized Grounding Plate (Complete With JAB34C Connector)

Price $67.6708 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1016BTB

Description

Copper Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str. with JAB58H connector

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Plate Type Non Insulated
Plate Size 14-3/4 in L x 237.24 mm W x 6.35 mm T Wire Size 8-3/0 AWG Solid/Stranded
Material Steel Finish Hot-Dipped Galvanized
Includes Clamp Standards CSA 29625
UPC 783786108053

Packages

1 - UNIT - 1 2 - UNIT = (2) 128 - UNIT = 128
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok