ABB 1/2 inch Stud Size Thomas&Betts 52092 Color-Keyed Grid to Ground Plate Connector
Description
Ground plate.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Grounding Plate | Plate Size | 1-3/4 in OC |
Wire Size | 4/0 AWG - 250 kcmil/250 MCM | Material | Copper |
Mounting Type | (4) 1/2 in Tapped Hole | Standards | UL E3060 Listed |
UPC | 786210520933 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |