Abbotsford
ozgg350g

EGS G350G GRND CLAMP IRON OD2.875-4.000

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:G350G

Description

OZ-Gedney Type G Universal Ground Clamp, Length: 5-1/4 IN, Size: 2-1/2 IN, 3 IN, 3-1/2 IN, Malleable Iron, Bolts And Nuts: Steel, Finish: Hot Dip Galvanized, Bolts And Nuts: Hot Dip Or Mechanically Galvanized, 6-7/16 IN Height, 7/8 IN Thick, Ground

Specifications

Brand Name O-Z/Gedney Item Name Ground Clamp
Type Type G Universal Conductor Size 73.02 - 73.02 mm
Material Malleable Cast Iron Finish Hot Dip Galvanized
Dimensions 5-1/4 x 6-7/16 x 7/8 in Standards Third Party Certification: UL File Number E-24264, CSA 009795, Applicable Third Party Standards: UL 467, CSA C22.2 No.18, Federal Specification W-F-406E
Application For Connecting Grounding Conductors To Cold Water Ground Pipe UPC 783126238105

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok