Abbotsford
tabctg250

ABB CTG250 #2-250mcm Thomas&Betts Blackburn / Elastimold CTG Series Wide-Ranger Mechanical Grounding Tower Clamp

Price $44.6967 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTG250

Description

Wide range tower ground clamp.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Mechanical
Conductor Size 2 AWG Solid, 250 kcmil Stranded Material Aluminum/Copper
Mounting Screw Mount Standards UL File Number E3060
UPC 783786126583

Packages

1 - UNIT - 1 25 - UNIT = 25 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok