Abbotsford
tabghs3tb

ABB GHS3-TB 2/0 sol. to 250 kcmil Blackburn® Type GH Bronze Ground Clamp Connector

Price $93.3686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GHS3-TB

Description

BLACKBURN® single parallel ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Clamp Type Parallel, Single
Conductor Size 2/0 AWG - 250 kcmil Material Bronze
UPC 783786126330

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok