ABB GPL16-TB 2/0 SOL-250MCM T&B Clamp Ground, Bronze
Description
BLACKBURN® ground clamp connector made of bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp | Conductor Type | Bronze |
Conductor Size | 2/0 AWG Solid - 250 kcmil | Rod Size | 1 in |
Material | Bronze | Dimensions | 2-5/8 in W |
UPC | 783786534494 |
Packages
1 - UNIT - 1 |