Abbotsford
tabgtc23

ABB GTC23 2/0 str. - 4 sol. Blackburn® Type GTC Tower Ground Clamp

Price $28.1857 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GTC23

Description

E-Z-Ground® tower ground clamp constructed of high-strength, corrosion resistant copper alloy. Bolt has square shank to prevent turning and allow clamp to be tightened with one wrench. Two-piece clamp for connecting ground lead cable to flat metal surface and it is ideal for grounding substations on tower footings.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Mechanical, Non Insulated, Tower
Conductor Type Copper Conductor Size 4 AWG Solid, 2/0 AWG Stranded
Material Copper Dimensions 2-21/32 in L
Mounting 9.525 mm Screw UPC 783786333127

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT - 250 6000 - UNIT - 6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok