×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabgu6tb

ABB GU6TB 250mcm Thomas and Betts Ltd Blackburn® Canadian Ground Connector, Bronze

Price $151.8333 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GU6TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Conductor Size 2/0 AWG Solid - 250 kcmil
Rod Size 1-1/4 in IPS Material Bronze
Dimensions 3 in W UPC 786210960289

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok