×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabguv21221

ABB 4-2/0 CU, 2-1/2 inch x 2-7/8 inch Rod Size E-Z-Ground Type GUV U-Bolt-Clamp

Price $100.5465 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GUV21221

Description

E-Z-GROUND® type GUV U-bolt clamp. Listed for direct burial in earth or concrete. For connecting copper or copper clad steel grounding conductor to ground rod or pipe or rebar. Excellent for connecting multiple electrodes with a single cable as in substation grounding. GUV body components are cast or forged from copper allow and U-bolts are stainless steel. Specially designed spacer provides proper alignment between cable and electrode and affords more positive contact area.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type U-Bolt
Conductor Size 4-2/0 AWG Cable Diameter 63.5 mm
Material Copper Dimensions 4-15/16 in L
Standards UL E3060 Listed, CSA 12798 Certified Application For Ground Rod
UPC 783786803675

Packages

1 - UNIT - 1 3 - UNIT = 3 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok