Abbotsford
tabjdli

ABB 1/2 inch-1 inch Pipe Size Blackburn Direct Burial Ground Clamp

Price $14.8033 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JDLI

Description

E-Z-GROUND® direct burial ground clamp made of bronze alloy and high-performance stainless steel bolts. Designed for easy installation of difficult bends or continuous loops.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Non-Insulated
Conductor Type Bronze Conductor Size 10 AWG Solid - 2 AWG Stranded
Rod Size 1/4 - 1 in Material Bronze Alloy
Mounting Bolt Standards UL Listed, CSA Certified, RoHS Compliant
Application For 1/2 - 1 in Pipe and for Direct Burial in Earth/Concrete UPC 783786437832

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok