ABB 70C Type C Size 3/4 Thomas&Betts Ground Rod Coupling, Copper
Description
E-Z-GROUND® Threaded couplings are made of high-strength, corrosion resistant alloy. Streamlined design reduces driving friction. Couplings are tapped for use on all standard threaded sectional rods. 25 of pack.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Coupling | Type | Connection Sleeve |
Material | Copper | Connection | 20 mm |
Standards | UL E3060 | Application | For Joining Sectional Ground Rods |
UPC | 783786800537 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 10K - UNIT - 10,000 |