×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eri3410cc

ERICO 3/4inx10 ft ERITECH Copperbonded Pointed Ground Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:613400

Description

nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 3/4" x 10' ground rod with 10 mil plating thickness.

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Item Name Grounding Rod Type Copper Bonded, Pointed
Nominal Size 3/4 in Overall Length 3050 mm
Coating Thickness 10 mil Material Copper Bonded Steel
Finish Copper Plated Tensile Strength 80,000 PSI
Standards cULus Listed UPC 782856306177

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok