×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eri3410sc

ERICO 3/4 inch x 10 ft ERITECH Copper-Bonded Sectional Ground Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:633400

Description

ERITECH® sectional copper-bonded ground rod, 10 mm plating thickness, 3/4 inch dia, 10 ft length, For use when it is necessary to deep-drive rods, Cold-rolled threads-stronger than cut threads.

Specifications

Brand Name nVent ERICO Sub Brand ERICO
Type Copper Bonded Ground Rod, Sectional Material Copper-Bonded Steel
Thread Size 3/4 UNC Tensile Strength 80,000 PSI
Standards cULus® UPC 782856306399

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok