×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hyd5810b

CIRCA METALS 5/8 inch x 10€™ Hydel Ungalvanized Ground Rod, Black

Price $40.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:5810B

Description

Rod ground ungalvanized, size: 5/8x10', color black.

Specifications

Brand Name Hydel Enterprises Item Name Ground Rod
Nominal Size 5/8 in Overall Length 10 ft
Material Copper Finish Ungalvanized
Color Black UPC 620757080065

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok