Abbotsford
tab7508s

ABB 3/4 inch x 8 ft Thomas&Betts Sectional Ground Copper

Price $103.2645 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:7508S
Documents Documents

Description

E-Z-GROUND® Sectional type ground rod have the same high-quality as regular copper bonded steel ground rods and are threaded top and bottom.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Rod Type Sectional, Pointed
Nominal Size 3/4 in Overall Length 8 ft
Material Steel Finish Copper Plated
Thread Size 3/4-10 Standards CSA Certified
UPC 783786800490

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok