×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burca750

HUBBELL CA750 ALUM COLLAR ASSY 750KC3/0 AWG (2) 250KC

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:CA750

Description

TYPE: CA / LI, dual-rated solder less connectors, for use with both aluminum and copper conductors, conductor range: 750 kcmil - 3/0 AWG / (2) 250 kcmil -1/0 AWG. CSA Certified. CMC® Rectangular connectors are manufactured from high strength 6061-T6 aluminum alloy to insure both maximum strength and conductivity. They are dual rated for both copper and aluminum conductors and are electro tin plated to provide low contact resistance and protection against corrosion. Assembly can be made with only a screwdriver or allen wrench and the connectors are reusable.

Packages

1 - UNIT - 1 200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok