Abbotsford
pangacb3

PANDUIT GACB-3 StructuredGround™ GACB-3 Auxiliary Cable Brackets

Price $49.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GACB-3
Documents Documents

Description

The GACB-3 Auxiliary Cable Bracket bonds ladder racks, wire baskets, and Panduit® Wyr-Grid® Systems together without drilling holes. The paint piercing teeth provide electrical continuity between cable pathway sections while minimizing debris. The front and back mounting screw options allow easy installation and visual inspection while supporting grounding conductors in telecommunication rooms.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Auxiliary Cable Bracket Material Steel
Type Auxiliary Cable Bracket Color/Finish Metallic/Zinc-Plated
Standards Buy American Compliant, RoHS Compliant, UL 467 Listed, CSA 22.2 No.41-13 Certified, TIA-607-C Application For Bonds Ladder Racks, Wire Baskets and Panduit Wyr-Grid Systems together without Drilling Holes
UPC 074983333172

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok