Abbotsford
tycrvs12b5

TYCO ELECTRONICS 1/0-250 kcml 1kV 0.5-0.9 inch Tyco Insulator Joint Cover

Price $42.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:RVS-12(B5)

Description

Conductor&conn Slv

Specifications

Brand Name Raychem Sub Brand Raychem™
Item Name Cold Shrink Splice Type In-Line, Insulating
Material Polymeric, EPDM Rubber Temperature Rating 90 °C
Standards UL 96J4 Listed, CSA Certified Application For Underground Connector
UPC 045686005239

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok