Abbotsford
hyd477sla

CIRCA METALS 477SLA No.6 STR. - 3/0 STR. Aluminum Deadend Strain Clamp

Inventory
Unavailable for order
Manufacturer:CIRCA METALS
Manufacturer #:477SLA

Description

Waved seat clamp for extra high holding power that exceeds requirements without damaging the cable. Conductor can be threaded through clamp without removing saddle. Lifting eye supplied on all sizes to facilitate hot line work. Hardware is galvanized steel; cotter pin is stainless steel.

Specifications

Brand Name Hydel Item Name Deadend Strain Clamp
Conductor Range 0.18 - 0.5 in Conductor Size 6-3/0 AWG
Tensile Strength 8000 lb Body, 4000 lb Eye Pin Type Cotter
Pin Size 1 in Material Steel
Color/Finish Galvanized Dimensions 7-3/8 in L
UPC 620757072688

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok