ARLINGTON INDUSTRIES LV-1 1-Gang Low Voltage Mounting Bracket, Black
Description
Low Voltage Mounting Brackets Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Mounting Bracket with Screw |
Size | L(4.250) x W(2.500) x H(1.700) IN | Number of Holes | Black |
Mounting | Screw Mount | Material | Plastic |
Type | Single, Low Voltage, Rectangular | Dimensions | 63.5 mm W x 25.4 mm D |
Color/Finish | Black | Standards | UL and CSA |
UPC | 018997581754 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |