×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eria1b1624

ERICO A1B1624 CADDY® ALL-IN-ONE Between-Stud Bracket

Price $12.3350 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1B1624

Description

KEY FEATURES AND BENEFITS:• Versatile bracket for mounting CADDY ALL-IN-ONE box assemblies• Provides excellent rigidity and reduces issues at trim out• CADDY ALL-IN-ONE box assemblies simply slide and lock in to place with provided screws• Perfect for jobs when specifications require precise box location• 24" stud spacing requires use of three mounting screws.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Stud Bracket Mounting Screw Mount
Material Steel Type All-In-One
Hole Spacing 16 - 24 in Dimensions 5-3/8 in W
Color/Finish Pre-Galvanized Standards cULus Listed
Application Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856793014

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok