Abbotsford
erih46tc

ERICO 4 inch, 6 inch CADDY Electrical Box Bracket to Stud

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:H46TC

Description

Electrical box bracket to stud, Pre-galvanized steel, Easily attaches 4 inch and 4-11/16 inch outlet boxes to metal or wood studs, Support leg reduces movement of box in wall, Offset design and use of SMS8 low profile self-tapping screws (not included) reduce dry wall bulge.

Specifications

Brand Name nVent Caddy Item Name Electrical Box Bracket To Stud
Mounting Wall Material Steel
Type Stud Mounted Box Brackets Color/Finish Pre-Galvanized
For Use With 4 in and 4-11/16 in Outlet Boxes to Metal or Wood Studs Standards cULus Listed
UPC 782856330912

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok