Abbotsford
erimp1s

ERICO MP1S 1-Gang CADDY® Low Voltage Mounting Plate for New Construction

Price $3.5664 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MP1S

Description

Low Voltage Mounting Plate for New Construction

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate Type Low Voltage
Mounting Flush Material Steel
Color/Finish Plain Standards cULus Listed
Application Datacom and Low Voltage, Electrical, Built-in Installation Box UPC 782856486602

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok