Abbotsford
eritsgb24

ERICO 17 inch-26 inch CADDY Telescoping Screw Gun Box Bracket

Price $9.8529 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSGB24

Description

The unique, one-piece, break-apart design of the TSGB Telescopic Screw Gun Bracket makes mounting multiple boxes easier than ever. Requiring only a screw gun for installation, the TSGB, part of the CADDY® line from ERICO®, is adjustable to allow non-standard stud spacing. It can mount multiple 1-1/2” or 2-1/8” boxes on the face or on the inside of the stud. The brackets feature an improved design with stamped markings to allow convenient identification and bending. The notches and markings enable faster and more precise box and conduit mounting between the studs. Pilot holes allow easy box attachment with only a screwdriver. The box attaches easily with self-tapping screws Part SMS8, low-profi le screw, is recommended. Cables and conduit attach to the TSGB brackets with CCS812 conduit support.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Telescoping Screw Gun Box Bracket Material Steel
Type Telescoping Screw Gun Box Bracket Hole Spacing 17 - 26 in
Color/Finish Pre-Galvanized Standards cULus Listed
Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration UPC 782856476245

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok