Abbotsford
pasplv2b

PASS & SEYMOUR PLV2B 2-Gang Low-Voltage Face Mount Bracket For New Construction

Price $3.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PLV2B

Description

Designed for use in double gang openings, the 2-Gang LV Face Mount Bracket is ideal for low voltage installations such as keystone wall plates and audio keypads. Intended for new construction projects, this bracket installs quickly and easily with its face mount. The bracket features an open back and an integrated cable management system for easy cable connections.FEATURES AND BENEFITS:- RoHS Compliant-Constructed with rigid, durable plastic-Spacious opening accommodates larger low voltage devices and makes wiring a breeze-Features top opening for convenient cable management

Specifications

Brand Name Pass & Seymour Sub Brand On-Q
Material Cast Alloy UPC 785007618372

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok