Abbotsford
raclj50r

RACK-A-TIERS 1/2 inch Level Jack, Yellow

Price $2.2866 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:LJ50R

Description

1/2-Inch Level jack in yellow color, features metal construction for good conductivity. It supports 1/2-Inch stud mounting. Jack allows use of all standard fittings and reduces AC interference to low-voltage devices. ... Improves drywall finishNo tape measureNo level required

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Level Jack Size 1/2 in
Number of Holes 3 Mounting Stud
Material Plastic Type Home Improvement & Commercial Supplies - Electrical
Color/Finish Yellow Application Alignment Tabs Reach Across Wood/Metal Studs to Level Low Voltage Outlets with A.C. Boxes
UPC 625912160507

Packages

30 - UNIT - (30)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok