Abbotsford
tabssfsg24a

ABB SSF-SG24A Steel City® Adjustable Box Bracket

Price $12.3675 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-SG24A

Description

STEEL CITY® Screw gun box bracket, 1-1/2 or 2-1/8 inch box depth.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Adjustable Bar Bracket Material Steel
Type Clips Dimensions 24 in L
Color/Finish Silver For Use With 1-1/2 in and 2-1/8 in Deep Outlet Boxes
Standards UL Listed in File Number E13938 Application Suitable for Built-in Installation Box
UPC 785991014907

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = (50) 770 - UNIT = 770
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok