Abbotsford
des044698

RAB DESIGN LIGHTING 044698 Cover Octagonal with KO Mount Bracket, White

Price $2.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:044698
Documents Documents

Description

Octagonal cover with knockout mount bracket.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Blank Cover Type Decorative, 2-Hole, Round
Diameter 5 in Material Aluminum
Thickness 0.315 in Color White
Finish Painted Mounting Type Bracket
For Use With Octagonal Box Includes (2) Screw
Standards cULus Listed Application For Industrial or Commercial, Residential use
UPC 061184446985

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok