Abbotsford
arlfsr404sd

ARLINGTON INDUSTRIES FSR404SD DIVIDER 4x4 BOX NMFOR FSR404

Price $1.9086 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FSR404SD

Description

Non-metallic 4x4 box divider that allows for low voltage and power.

Specifications

Brand Name Arlington Item Name Box Divider
Type Non-Metallic Height 2-3/4 in
Width 0.14 in Depth 3-1/2 in
Material Plastic Color White
For Use With 4 x 4 Boxes Standards CSA Certified, UL Listed
Application For Low Voltage and Power UPC 018997006004

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok