Abbotsford
box1104p

ABB 2-1/2 inch Iberville Steel Partitions for Deep Gangable Box

Price $2.1581 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1104-P

Description

Steel partition plate for deep gangable boxes. May be used with all 1104 and 3104 series of boxes.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Partition Type Partitions
Material Steel Color Silver
For Use With 2-1/2 in Deep Gangable Boxes and 1104 and 3104 Series of Boxes Standards CSA 5043
Application For Power and Communication UPC 622538431141

Packages

1 - UNIT - 1 2 - UNIT = 2 50 - UNIT = (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok