×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhunh26

CROUSE-HINDS UNH26 FIXT HANGER 3/4in MALE

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:UNH26

Description

Eaton Crouse-Hinds series UNH flexible fixture hanger. Male, 125 lb, 3/4 inch luminaire stem size. Malleable iron material, pendant mount, retention screw.

Specifications

Brand Name Crouse-Hinds Item Name Luminaire Fixture Hanger
Type Flexible, Type UNH, Male Size 3/4 in
Load Capacity 125 lb Material Malleable Iron
Mounting Pendant For Use With Pendant Lighting Fixtures
Includes Retention Screw

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok