×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
box6011adw25

ABB 14-1/2 inch - 26-1/2 inch Adjustable Bar Hanger

Price $17.2661 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6011ADW-25

Description

Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with fastener.

Specifications

Brand Name ABB Sub Brand Steel City®
Type Bar Hangers Size Length from 14-1/2 Inches to 26-1/2 Inches
Material Steel Standards UL E13938, CSA 12798
Application For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster. UPC 785991154856

Packages

1 - UNIT - 1 25 - UNIT - (25)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok