Abbotsford
eri512hdtc

ERICO 512HDTC CADDY® Heavy Duty T-Grid Box Hanger

Price $17.1604 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:512HDTC

Description

Heavy duty T-grid box hanger, Pre-galvanized steel, Quickly mounts a box to T-grid, Adjustable height for various electrical box depths, Mounts flush with face of tile, Installs by hand, Drop wire for independent support from clip and/or bar, Screws easily to tee bar for added stability, Supports multiple box installations.

Specifications

Brand Name nVent Caddy Item Name Hanger
Type Heavy Duty Load Capacity 222.4 N
Material Steel Color/Finish Galvanized
Mounting Screw Mount For Use With T-Grid Electrical Box
Packaging Quantity 24/Box Standards cULus Listed
Application Acoustical, Ceiling and Partitioning, Electrical UPC 782856330943

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok