Abbotsford
hamhp100

HAMMOND MANUFACTURING 1 inch Hammond Manufacturing HP Series Steel Hole Plug, Gray

Price $19.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:HP100
Documents Documents

Description

Hole plug with 35 mm hole diameter, 48 mm plug diameter. Oil resistant gasket. Secured with an 8-32x0.55 inch threaded stud and plated wing nut. Standard Pushbutton size is 30.5 mm. Designed to seal unused push­button holes, conduit openings and knock­out holes against dust, oil and water.

Specifications

Brand Name Hammond Manufacturing Sub Brand HP Series
Item Name Hole Plug Connection Size 1 in
Connection Type NPT Material Steel
Finish ANSI 61 Gray Paint Type Round
Series/Model HP Dimensions 1.88 in dia
Mounting Wing Nut Standards RoHS Compliant
Application Designed to Seal Unused Pushbutton Holes, Conduit Openings and Knockout Holes Against Dust, Oil and Water UPC 623980410753

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok